International Comfort Products Airquest® 3 Tons 460V Triple Phase Commercial Packaged Gas/Electric Unit

IRGH036LLCA0AAA

Manufacturer Part #: RGH036LLCA0AAA

Tonnage

3 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Time rating: Intermittent

SPECIFICATIONS

BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Aluminum Fin
Collection
Airquest®
Configuration
Convertible
EER
12.5
MBH
36
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
15
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
460V
Weight
505

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday