International Comfort Products

Airquest® 6 Tons 72 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGH073LDCA0AAA  |  Manufacturer Part #RGH073LDCA0AAA

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 82.00

AMP: 136

BTU Cooling Rating: 72000 Btu/h

BTU Heat Rating: 150000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Airquest®

Compressor Type: Scroll

Configuration: Convertible

EER: 12

Energy Star Compliant: No

Height: 41-1/4 in

Horsepower: 1/4 hp

Length: 88-1/8 in

MBH: 73

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Two

Tonnage: 6 Tons

UL Listed: No

Volts: 460V

Width: 59-1/2 in