International Comfort Products

Airquest® 7.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGH090LDBA0AAA  |  Manufacturer Part #RGH090LDBA0AAA

Type:

IRGH090LDBA0AAA
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 89000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Airquest®

Configuration: Convertible

Decibel Rating dB : 82 dB

EER: 12

MBH: 89

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 12

Stages: Two

Tonnage: 7.5 Tons

Type: IRGH090LDBA0AAA

UL Listed: Yes

Volts: 460V

Weight: 925