International Comfort Products

Airquest® 7.5 Tons 89 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGH090HDCA0AAT  |  Manufacturer Part #RGH090HDCA0AAT

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 82.00

BTU Cooling Rating: 89000 Btu/h

BTU Heat Rating: 224000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Airquest®

Configuration: Convertible

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 49-3/8 in

Length: 88-1/8 in

MBH: 89

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 12

Stages: Two

Tonnage: 7.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 925

Width: 59-1/2 in