2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
C4A3 Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 17.6
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- C4A3 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Baltic Grey
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 74 dB
- Depth:
- 23-1/8 in
- EER:
- 11
- ETL Listed:
- No
- Height:
- 25-5/16 in
- Horsepower:
- 1/10 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2191 cfm
- Max Fuse Size:
- 30
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1092
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 118 lb
- Width:
- 23-1/8 in