International Comfort Products

C4A6 Series 2 Ton 16 SEER 1/10 hp Two-Stage R-410A Split-System Air Conditioner

Part #IC4A624GKD  |  Manufacturer Part #C4A624GKD

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Copeland Scroll compressor on all models
  • 2-speed fan motors factory wired on all models
  • Comfort Alert diagnostics
  • Accommodates standard 1 in thick filter

Green

Documents

Specifications

AMP: 13.5

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: C4A6 Series

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 35 in

EER: 13.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 36-7/8 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max CFM: 2595

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

RPM: 825

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Sound Blanket: Yes

Stages: Two

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 250

Width: 35 in