CAS 1/4 hp Commercial Air Conditioner Condenser

Part #ICAS120HDA0A00A  |  Manufacturer Part #CAS120HDA0A00A

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 117000

CEC Compliant: For Sale in CA

Collection: CAS

Compressor Type: Scroll

Configuration: Commercial Split

Decibel Rating dB : 84 dB

Depth: 45-7/8 in

EER: 11.2

Energy Star Compliant: No

Height: 50-19/50 in

Horsepower: 1/4 hp

MBH: 117

Max CFM: 6000

Max Fuse Size: 50

Phase: Three Phase

Refrigerant: R-410A

Stages: Two

Suction Line OD : 1-1/8 in

Tonnage: 10 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 516

Width: 59-19/50 in