1/4 hp Commercial Air Conditioner Condenser
CAS 1/4 hp Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 117000
- CEC Compliant:
- For Sale in CA
- Collection:
- CAS
- Compressor Type:
- Scroll
- Configuration:
- Commercial Split
- Decibel Rating (dB):
- 84 dB
- Depth:
- 45-7/8 in
- EER:
- 11.2
- Energy Star Compliant:
- No
- Height:
- 50-19/50 in
- Horsepower:
- 1/4 hp
- MBH:
- 117
- Max CFM:
- 6000 cfm
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Two
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 516 lb
- Width:
- 59-19/50 in