1/4 hp Commercial Air Conditioner Condenser
CAS 1/4 hp Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single stage cooling capacity control on all 072-241 models
- Fully hermetic scroll compressor with crankcase heater
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 5 year compressor limited warranty
- Full perimeter base rail with built-in rigging adapters and fork truck slot
- Compressor mounted on independent vibration isolators
- Round copper tube aluminum plate fin (RTPF) condenser coils on all models
- All units have high and low pressure switches
- Brass suction and liquid line service valves
- 1 year parts limited warranty
Specifications
- BTU:
- 117000
- BTU Cooling Rating:
- 117000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- CAS
- Compressor Type:
- Scroll
- Configuration:
- Commercial Split
- Decibel Rating (dB):
- 83 dB
- Depth:
- 45-7/8 in
- EER:
- 11.2
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 50-3/8 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 117
- Max CFM:
- 6000 cfm
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 490 lb
- Width:
- 59-19/50 in