International Comfort Products

CAS 1/4 hp Commercial Air Conditioner Condenser

Part #ICAS181HAA0A00A  |  Item #4482563  |  Manufacturer Part #CAS181HAA0A00A

Tonnage:

15 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 184000

CEC Compliant: For Sale in CA

Collection: CAS

Compressor Type: Scroll

Configuration: Commercial Split

Decibel Rating dB : 83 dB

Depth: 45-7/8 in

EER: 11.2

Energy Star Compliant: No

Height: 50-19/50 in

Horsepower: 1/4 hp

Liquid Line OD : 5/8 in

MBH: 184

Max CFM: 9000

Max Fuse Size: 80

Phase: Three Phase

Refrigerant: R-410A

Stages: Single

Suction Line OD : 1-3/8 in

Tonnage: 15 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 731

Width: 86-19/50 in