International Comfort Products

CCA7 Series 1/4 hp Commercial Air Conditioner Condenser

Part #ICCA760GKA  |  Manufacturer Part #CCA760GKA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 60000

CEC Compliant: For Sale in CA

Collection: CCA7 Series

Depth: 35 in

Height: 47-7/16 in

Horsepower: 1/4 hp

Phase: Single Phase

Refrigerant: R-410A

SEER: 17

Stages: Two

Tonnage: 5 Tons

Volts: 230V

Width: 35 in