CCH6 Commercial Heat Pump Condenser

Part #ICCH648GKA  |  Item #4381035  |  Manufacturer Part #CCH648GKA

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 48000

Collection: CCH6

Depth: 35 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 40-1/4 in

Refrigerant: R-410A

SEER: 16

Stages: Two

Tonnage: 4 Tons

Type: ICCH648GKA

Volts: 230V

Width: 35 in