16 SEER 5 Ton Two Stage R-410A Commercial Heat Pump Condenser
CCH6 16 SEER 5 Ton Two Stage R-410A Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 68 decibels)
- Two-stage compressor for improved temperature and summer humidity control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year no hassle Replacement™ limited warranty
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ System Control
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
- 10-year parts limited warranty
Specifications
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 58000 Btu/h
- CFM:
- 5000 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- CCH6
- Color Finish Name:
- Baltic Grey
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 47-1/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 60
- Origin:
- Domestic
- Phase:
- Single Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Two
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 323 lb
- Width:
- 35 in