19 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser

You last purchased this on
 
Day & Night®

CVH8 Series 19 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

CVH8 Series 19 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #ICVH860GKA
  • Item #7099348
  • Manufacturer Part #CVH860GKA
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quiet performance (as low as 56 decibels)
  • 5 stages of variable-speed compressor operation, providing our best temperature and summer humidity control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Wi-Fi® enabled remote access with the Ion™ System Control
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
  • Variable-speed fan works with compressor for best levels of quiet, efficient operation
  • 10-year parts limited warranty
  • 10-year no hassle Replacement™ limited warranty
  • Requires Certification

Specifications

BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4500 ft3/min
Coil Type:
Aluminum Fin
Collection:
CVH8 Series
Compressor Type:
Rotary
Decibel Rating (dB):
71 dB
Depth:
31-3/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
11
Height:
42-5/16 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
60
RPM:
900
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
19
Stages:
Single
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
233 lb
Width:
31-3/16 in