International Comfort Products Compressor ZP38K5E-PFV-830 R410A

IZP38K5EPFV830

Volts

208/230V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

BTU
37800
Height
16-1/2 in
Horsepower
3 hp
Length
7-4/5 in
Phase
Single Phase
Refrigerant
R-410A
Volts
208/230V
Width
7-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday