51000 BTU R-410A 200/230V Three Phase Scroll Compressor

You last purchased this on
 
International Comfort Products

51000 BTU R-410A 200/230V Three Phase Scroll Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

51000 BTU R-410A 200/230V Three Phase Scroll Compressor

  • Fast #
  • Part #IZP51K5ETF5830
  • Item #4109047
  • Manufacturer Part #ZP51K5E-TF5-830
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Voltage: 200/230V
  • Built exclusively for refrigeration applications
  • Three Phase
  • BTU (Scroll): 51000
  • Highly reliable
  • Fewer moving parts
  • Requires Certification

Documents


Specifications

BTU:
51000
Compressor Type:
Scroll
Diameter:
9-56/100 in
Height:
16-9/10 in
Liquid Line (OD):
1/2 in
MBH:
51
Phase:
Three Phase
Product Type:
Compressor
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Volts:
200/230V
Weight:
71.7 lb