0 items

International Comfort Products Cond Heat Pump 11.0E 10T R410A 230/3/60

ICHS121HAA0A00A

Tonnage

10 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cleanable insulation treated with EPA registred antimicrobial agent improves indoor air quality
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-position design for horizontal or vertical installation without modification
  • Two sloped condensate pans on each unit for horizontal or vertical applications

SPECIFICATIONS

BTU
112000
Depth
28-3/16 in
Height
56-17/100 in
Refrigerant
R-410A
Stages
Single
Tonnage
10 Tons
Volts
230V
Width
89 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday