0 items

International Comfort Products Cond Heat Pump 11.0E 7.5T R410A 230/3/60

ICHS091HAA0A00A

Tonnage

7.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cleanable insulation treated with EPA registered antimicrobial agent improves indoor air quality
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-position design for horizontal or vertical installation without modification
  • Two sloped condensate pans on each unit for horizontal or vertical applications

SPECIFICATIONS

BTU
89000
BTU Cooling Rating
89000 Btu/h
BTU Heat Rating
87000 Btu/h
Decibel Rating dB
82 dB
Depth
28-3/16 in
EER
11
Height
42-19/50 in
MBH
89
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
7.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
483
Width
59-19/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday