0 items

International Comfort Products N4H3 Series 3 Ton 13 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

IN4H336GHE

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cleanable insulation treated with EPA registered antimicrobial agent improves indoor air quality
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-position design for horizontal or vertical installation without modification
  • Two sloped condensate pans on each unit for horizontal or vertical applications

SPECIFICATIONS

AMP
14.1
Auto Switching Heat Cool
No
BTU
36000
BTU Heat Rating
36000 Btu/h
Collection
N4H3 Series
Decibel Rating dB
75 dB
Depth
31-3/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-15/16 in
Horsepower
1/5 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
36
Max CFM
3167
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Width
31-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday