0 items

International Comfort Products G8MTL Series 21 in. 110000 BTU 80% AFUE 4 Ton Two-Stage Multi-Position 3/4 hp Natural or LP Gas Furnace

IG8MTL1102122A

BTU

110000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 40" high with wider cabinets for ease of installation
  • Dual certified venting (1 or 2 pipe), Direct vent furnace
  • Factory shipped for natural gas with propane conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface

SPECIFICATIONS

AMP
11
BTU
110000
CEC Compliant
For Sale in CA
Collection
G8MTL Series
Condensing
No
Configuration
Multi
Depth
29 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-1/3 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
Length
29 in
MBH
110
Max CFM
2200
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday