0 items

International Comfort Products G8MVL Series 14-3/16 in. 66000 BTU 80% AFUE 3 Ton Two-Stage Multi-Position 1/2 hp Natural or LP Gas Furnace

IG8MVL0701412A

BTU

66000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 33 1/3" high for ease of installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Two-stage heating operation
  • Variable speed ECM blower motor

SPECIFICATIONS

AMP
7.7
BTU
66000
CEC Compliant
For Sale in CA
Collection
G8MVL Series
Condensing
No
Configuration
Multi
Depth
29 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-1/3 in
Horsepower
1/2 hp
Length
29 in
MBH
66
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
14-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday