0 items

International Comfort Products ConstantComfort™ 90000 BTU 1600 cfm Variable Speed Nox Gas Furnace

IG8MVL0901716A

BTU

90000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 33 1/3" high for ease of installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Two-stage heating operation
  • Variable speed ECM blower motor

SPECIFICATIONS

AMP
7.7
BTU
90000
Collection
ConstantComfort™
Configuration
Multi
Depth
29 in
Fuel Type
LP Gas, Natural Gas
Height
33-33/100 in
Length
29 in
MBH
90
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
4 Tons
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday