International Comfort Products CSA5 Series 4 Ton 14 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

ICSA548GKA

Manufacturer Part #: CSA548GKA

Tonnage

4 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
20.8
BTU
48000
BTU Cooling Rating
48000 Btu/h
Collection
CSA5 Series
Communicating
Communicating
Compressor Type
Scroll
Depth
31-3/16 in
EER
11.7
Height
28-11/16 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
Max CFM
3454
Max Fuse Size
35
Phase
Single Phase
Power Source
Electric
RPM
1100
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
14
Sound Blanket
Yes
Stages
Single
Tonnage
4 Tons
Type
ICSA548GKA
UL Listed
Yes
Volts
208/230V
Weight
204
Width
31-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday