1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
CSA6 Series 1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 11.8
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- CSA6 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Baltic Grey
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 69 dB
- Depth:
- 31-3/16 in
- EER:
- 12.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 28-11/16 in
- Horsepower:
- 1/12 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2233 cfm
- Max Fuse Size:
- 20
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 176 lb
- Width:
- 31-3/16 in