CSA6 Series 2.5 Ton 16 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

Part #ICSA630GKA  |  Item #4310623  |  Manufacturer Part #CSA630GKA

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Documents

Specifications

AMP: 16.7

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

CEC Compliant: For Sale in CA

Collection: CSA6 Series

Communicating: Communicating

Compressor Type: Scroll

Decibel Rating dB : 70 dB

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32-1/8 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max CFM: 2614

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 800

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Sound Blanket: Yes

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 187

Width: 31-3/16 in