International Comfort Products

CSH6 16 SEER 3.5 Tons Single-Stage R-410A Heat Pump Condenser

Part #ICSH642GKA  |  Manufacturer Part #CSH642GKA

Tonnage:

3.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 27.80

Auto Switching Heat Cool : No

BTU: 42000

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: CSH6

Communicating: Communicating

Compressor Type: Scroll

Depth: 31-3/16 in

EER: 13.00

ETL Listed: No

Height: 38-15/16 in

Liquid Line OD : 3/8 in

MBH: 42

Max CFM: 3770

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

RPM: 700

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Stages: Single

Tonnage: 3.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 255

Width: 31-3/16 in