International Comfort Products

CXA6 Series 5 Ton 16 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

Part #ICXA661GKA  |  Manufacturer Part #CXA661GKA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 32.5

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

CEC Compliant: For Sale in CA

Collection: CXA6 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 35 in

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 45-15/16 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

Max CFM: 4100

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

RPM: 830

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Sound Blanket: Yes

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 272

Width: 35 in