0 items

International Comfort Products R2A3 Series 13 SEER 1/4 hp Single-Stage R-22 Split-System Air Conditioner

IR2A318GKR

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compressors contain proper charge of mineral oil
  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10.9
BTU
18000
Collection
R2A3 Series
Decibel Rating dB
76 dB
Depth
23-33/100 in
Energy Star Compliant
No
Height
24-81/100 in
Horsepower
1/12 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
109
Width
23-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday