International Comfort Products

ENA4X Series 17-1/2 in. 2.5 Ton Downflow and Upflow Uncased Coil

Part #IENA4X30L17A  |  Manufacturer Part #ENA4X30L17A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 30000

CFM: 1125

Coil Type: Uncased

Collection: ENA4X Series

Configuration: [Downflow, Upflow]

Depth: 19-3/8 in

Height: 14-11/16 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Aluminum

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Width: 17-1/2 in