2.5 Ton - Upflow/Downflow - Aluminum and Steel - Cased - Coil
END4X Series 2.5 Ton - Upflow/Downflow - Aluminum and Steel - Cased - Coil
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cased N coil design for efficient heat transfer in a compact size
- Efficiency-optimizing thermostatic expansion valve (TXV)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Corrosion-free sloped drain pan design helps reduce mold and bacterial buildup
- 10-year parts limited warranty
- Fully insulated cabinet
- Corrosion-resistant all-aluminum coil
Specifications
- BTU:
- 30000
- CFM:
- 1125 ft3/min
- Coil Type:
- Cased
- Collection:
- END4X Series
- Configuration:
- Downflow, Upflow
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17 in
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum, Steel
- Origin:
- Global
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Weight:
- 39 lb
- Width:
- 17-1/2 in