International Comfort Products

END4 17-1/2 in. 2.5 Ton Downflow and Upflow Cased Coil for HVAC

Part #IEND4X31L17A  |  Manufacturer Part #END4X31L17A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: HVAC

BTU: 30000

CFM: 1125

Coil Type: Cased

Collection: END4

Configuration: Downflow, Upflow

Depth: 21 in

Height: 23-1/4 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Aluminum, Copper

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 2.5 Tons

Type: IEND4X31L17A

UL Listed: Yes

Weight: 47

Width: 17-1/2 in