International Comfort Products

END4 21 in. 3.5 Ton Downflow and Upflow Cased Coil

Part #IEND4X42C21A  |  Manufacturer Part #END4X42C21A

Tonnage:

3.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Copper tube/aluminum fin "A" coil with latest high tech fin design
  • Bolt-on TXV metering device factory installed on all models (equalizer tube brazed in)
  • Two condensate drain connections

Specifications

BTU: 42000

CFM: 1600

Coil Type: Cased

Collection: END4

Configuration: [Downflow, Upflow]

Depth: 21 in

Height: 21-1/8 in

Liquid Line OD : 3/8 in

MBH: 42

Material: [Aluminum, Copper]

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

UL Listed: Yes

Width: 21 in