International Comfort Products
END4 24-1/2 in. 3.5 Ton Downflow and Upflow Cased Coil
Part #IEND4X43C24A | Item #4080687 | Manufacturer Part #END4X43C24A
Tonnage
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Copper tube/aluminum fin "A" coil with latest high tech fin design
- Bolt-on TXV metering device factory installed on all models (equalizer tube brazed in)
- Two condensate drain connections
Documents
Specifications
BTU: 42000
CFM: 1600
Coil Type: Cased
Collection: END4
Configuration: [Downflow, Upflow]
Depth: 21 in
Height: 26-5/16 in
Liquid Line OD : 3/8 in
MBH: 42
Material: [Aluminum, Copper]
Refrigerant: R-410A
Suction Line OD : 7/8 in
Tonnage: 3.5 Tons
UL Listed: Yes
Width: 24-1/2 in