International Comfort Products

END4 24-1/2 in. 4 Ton Downflow and Upflow Cased Coil for HVAC

Part #IEND4X48L24A  |  Manufacturer Part #END4X48L24A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: HVAC

BTU: 48000

CFM: 1800

Coil Type: Cased

Collection: END4

Configuration: [Downflow, Upflow]

Depth: 21 in

Height: 22-1/16 in

Liquid Line OD : 3/8 in

MBH: 48

Material: [Aluminum, Copper]

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: Yes

Width: 24-1/2 in