International Comfort Products

Evaporator Coil for PGD342090K000C1 Packaged Gas or Electric Unit

Part #I1178478  |  Manufacturer Part #1178478

Brand Model Compatibility:

PGD342090K000C1 Packaged Gas or Electric Unit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Application: Packaged Gas or Electric Unit

Brand Model Compatibility: PGD342090K000C1 Packaged Gas or Electric Unit

Coil Type: Evaporator

Configuration: Standard

Material: Metal

Refrigerant: R-410A

UL Listed: No

Width: 29 in