International Comfort Products

Evaporator Coil for PGR560115HGS0A1 Packaged Gas or Electric Unit

Part #I1178364  |  Item #4928696  |  Manufacturer Part #1178364

Brand Model Compatibility:

PGR560115HGS0A1 Packaged Gas or Electric Unit
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Application: Packaged Gas or Electric Unit

Brand Model Compatibility: PGR560115HGS0A1 Packaged Gas or Electric Unit

Coil Type: Evaporator

UL Listed: No