International Comfort Products

F9MXE Series 17-1/2 in. 60000 BTU 96% AFUE 3.5 Ton Single-Stage Multi-Position 3/4 hp Natural Gas Furnace

Part #IF9MXE0601714A  |  Manufacturer Part #F9MXE0601714A

BTU:

60000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride

Green

Documents

Specifications

AFUE: 96.00

AMP: 8.4

BTU: 60000

CEC Compliant: For Sale in CA

Collection: F9MXE Series

Condensing: No

Configuration: Multi

Depth: 29-1/2 in

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 35 in

Horsepower: 3/4 hp

Ignition System: Direct Spark Ignition

Length: 29-1/2 in

MBH: 60

Max CFM: 1400

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 3.5 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in