International Comfort Products

FEM4 17-5/8 in. 2.5 Ton Multi-Position Fan Coil for Heat Pump

Part #IFEM4P3000AL  |  Manufacturer Part #FEM4P3000AL

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Heat Pump

BTU: 30000

CFM: 1000

Coil Type: Fan

Collection: FEM4

Configuration: Multi

Depth: 22-1/16 in

Height: 49-5/8 in

Horsepower: 1/3 hp

Length: 22-3/50 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Aluminum

Max Fuse Size: 15

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 117

Width: 17-5/8 in