International Comfort Products FEM4X Series 21-1/8 in. 5 Ton Multi-Position Fan Coil for Heat Pump

IFEM4X6000B

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Copper tube/aluminum fin coil on standard models
  • Factory installed piston metering device with teflon ring
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multiple electrical entry locations

SPECIFICATIONS

Application
Heat Pump
BTU
60000
CFM
1750
Collection
FEM4X Series
Configuration
Multi
Depth
22-1/16 in
Height
53-7/16 in
Horsepower
3/4 hp
Length
22-3/50 in
Liquid Line OD
3/8 in
MBH
60
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
170
Width
21-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday