24V Ignition & Furnace Controls 2 in.
24V Ignition & Furnace Controls 2 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Comfortmaker F8MTL0451412A1 Furnace
- Control Board Type:
- Ignition & Furnace
- Material:
- Metal
- Volts:
- 24V
- Width:
- 2 in