International Comfort Products

FMU4P Series 37-1/4 in. 2 Ton Horizontal Uncased Coil

Part #IFMU4P2400A  |  Manufacturer Part #FMU4P2400A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 24000

CFM: 800

Coil Type: Uncased

Collection: FMU4P Series

Configuration: Horizontal

Depth: 26-3/8 in

Height: 10-1/4 in

Horsepower: 1/8 hp

Length: 26-19/50 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Aluminum

Max Fuse Size: 15

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 75

Width: 37-1/4 in