International Comfort Products

FSM4P Series 21-1/8 in. 2.5 Ton Multi-Position Fan Coil for Heat Pump

Part #IFSM4P3000A  |  Manufacturer Part #FSM4P3000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • For use with all FVM, FSU, FSM, FEM model sizes
  • No internal circuit protection

Documents

Specifications

Application: Heat Pump

BTU: 30000

CFM: 1000

Coil Type: Fan

Collection: FSM4P Series

Configuration: Multi

Depth: 22-1/16 in

Height: 53-7/16 in

Horsepower: 1/3 hp

Length: 22-3/50 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Aluminum

Max Fuse Size: 15

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Watts: 10

Weight: 140

Width: 21-1/8 in