International Comfort Products

FSM4P Series 24-11/16 in. 4 Ton Multi-Position Fan Coil for Heat Pump

Part #IFSM4P4800A  |  Manufacturer Part #FSM4P4800A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Factory installed piston metering device with teflon ring
  • Copper tube/aluminum fin coil on standard models
  • Multiple electrical entry locations

Documents

Specifications

Application: Heat Pump

BTU: 48000

CFM: 1600

Coil Type: Fan

Collection: FSM4P Series

Configuration: Multi

Depth: 22-1/16 in

Height: 53-7/16 in

Horsepower: 1/2 hp

Length: 22-3/50 in

Liquid Line OD : 3/8 in

MBH: 48

Material: Aluminum

Max Fuse Size: 15

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 177

Width: 24-11/16 in