International Comfort Products

FSM4P Series 17-5/8 in. 2 Ton Multi-Position Fan Coil for Heat Pump

Part #IFSM4P00AL  |  Manufacturer Part #FSM4P2400AL

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Heat Pump

BTU: 24000

CFM: 800

Coil Type: Fan

Collection: FSM4P Series

Configuration: Multi

Depth: 22-1/16 in

Height: 49-5/8 in

Horsepower: 1/4 hp

Length: 22-3/50 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Aluminum

Max Fuse Size: 15

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 123

Width: 17-5/8 in