0 items

International Comfort Products G9MVT Series 17-1/2 in. 80000 BTU 96% AFUE 4 Ton Two-Stage Multi-Position 3/4 hp Natural or LP Gas Furnace

IG9MVT0801716A

BTU

80000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dual certified venting (1 or 2 pipe), Direct vent furnace
  • Factory shipped for natural gas with propane gas conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride
  • Vent pipe can be run horizontally or vertically

SPECIFICATIONS

AMP
8.4
BTU
80000
CEC Compliant
For Sale in CA
Collection
G9MVT Series
Condensing
No
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
35 in
Horsepower
3/4 hp
Length
29-1/2 in
MBH
80
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday