0 items

International Comfort Products G9MVT Series 24-1/2 in. 120000 BTU 96% AFUE 5 Ton Two-Stage Multi-Position 1 hp Natural or LP Gas Furnace

IG9MVT1202422A

BTU

120000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with N9MP2080/100F, N9MPD040/075F, H9MPV050/075F, H9MPT050/075F, H9MPD050/075F, H9MPX060/080F, H9MVX040/060
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride
  • Subbase for furnace only: all 19 1/4" wide furnace models

SPECIFICATIONS

AMP
10.9
BTU
120000
CEC Compliant
For Sale in CA
Collection
G9MVT Series
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
35 in
Horsepower
1 hp
Length
29-1/2 in
MBH
120
Max CFM
2200
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday