International Comfort Products

G9MVE Series 21 in. 100000 BTU 96% AFUE 5 Ton Two-Stage Multi-Position 1 hp Natural Gas Furnace

Part #IG9MVE1002120A  |  Manufacturer Part #G9MVE1002120A

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride

Specifications

AFUE: 96.00

AMP: 10.9

BTU: 100000

Brand Model Compatibility: TSTAT0201CW Wall Control

CEC Compliant: For Sale in CA

Collection: G9MVE Series

Communicating: Communicating

Condensing: No

Configuration: Multi

Depth: 29-1/2 in

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 35 in

Horsepower: 1 hp

Ignition System: Direct Spark Ignition

Length: 29-1/2 in

MBH: 100

Max CFM: 2000

Max Fuse Size: 20

Phase: Single Phase

Power Source: Gas

Stages: Two

Tonnage: 5 Tons

Type: IG9MVE1002120A

UL Listed: No

Volts: 115V

Width: 21 in