International Comfort Products

G9MXT Series 14-3/16 in. 40000 BTU 96% AFUE 2 Ton Two-Stage Multi-Position 1/2 hp Natural or Propane Furnace

Part #IG9MXT0401410A  |  Manufacturer Part #G9MXT0401410A

BTU:

40000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Certified to leak 2% or less of nominal air conditioning CFM delivered when pressurized to 1-inch water column with all present air inlets, air outlets, and condensate drain port(s) sealed
  • Factory shipped for natural gas with propane gas conversion kits available
  • Twinning furnaces of same heating and cooling sizes
  • Ignition Type: Silicon Nitride

Green

Specifications

AFUE: 96.00

AMP: 6.8

BTU: 40000

CEC Compliant: For Sale in CA

Collection: G9MXT Series

Condensing: No

Configuration: Multi

Depth: 29-1/2 in

Energy Star Compliant: Yes

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 35 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

Length: 29-1/2 in

MBH: 40

Max CFM: 925

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Two

Tonnage: 2 Tons

UL Listed: No

Volts: 115V

Width: 14-3/16 in