International Comfort Products G9MXT Series 14-3/16 in. 60000 BTU 95.5% AFUE 2.5 Ton Two-Stage Multi-Position 1/2 hp Natural or Propane Furnace

IG9MXT0601412A

Manufacturer Part #: G9MXT0601412A

BTU

60000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride

SPECIFICATIONS

AFUE
95.50
AMP
6.8
BTU
60000
CEC Compliant
For Sale in CA
Collection
G9MXT Series
Configuration
Multi
Depth
29-1/2 in
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
35 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
60
Max CFM
1200
Max Fuse Size
15
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
2.5 Tons
UL Listed
No
Volts
115V
Width
14-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday