0 items

International Comfort Products N4H3 Series 5 Ton 13 SEER Single-Stage R-410A 1/4 hp Split-System Heat Pump

IN4H360GHB

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bi-flow filter-drier supplied with every unit for field installation
  • Copeland compressors on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

SPECIFICATIONS

AMP
21.1
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
N4H3 Series
Decibel Rating dB
77 dB
Depth
35 in
EER
10.8
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
28-15/16 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
36
Max CFM
3167
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday